GM & CHRY HOOD INS. RET BLK
502.17975
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter | 1-3/16 in |
Stem Diameter | 5/16 in |
Stem Length | 1/2 in |
Compatible Make/Model/Year | Chrysler Concorde, Dodge Intrepid, Eagle Vision 1993 - On, GM Corvette, Equinox, Saturn 1992 - On |
OEM-CHRYSLER | 6502842 |
OEM-GM | 21039129 |
Review(s)
Product not yet rated.