GM/CHRY FRONT FEND RETAINER
502.12567
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Mudskirt Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Stem Length | 9/16 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | GM 1981 - On |
OEM-CHRYSLER | 34201621 |
OEM-CHRYSLER | 6504090 |
OEM-GM | 14019205 |
Review(s)
Product not yet rated.