GM/CHRY HDLIGHT BEZ NUT#6
502.12735
- UNSPSC 31161730
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Bezel Nut |
Material | Nylon |
Compatible Make/Model/Year | GM, Chrysler & VW 1982 - On |
Compatible Screw Size | #6 |
OEM-CHRYSLER | 6029501 |
OEM-GM | 1370853 |
OEM-VW/AUDI | 155809966 |
OEM-VW/AUDI | 179813883 |
Review(s)
Product not yet rated.