
50 pieces in stock at Mississauga, ON as of 7:00 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Type | Fascia & General Purpose Push-Type Retainer |
| Material | Nylon |
| Colour | Black |
| Head Diameter | 19 mm |
| Stem Length | 16 mm |
| Panel Range | 5 - 7 mm |
| Compatible Hole Size | 8 mm |
| Compatible Make/Model/Year | GM 2007 - On |
| OEM-CHRYSLER | 5116530AA |
| OEM-GM | 15296830 |