GM/CHRY TRIM PANEL RETAINER
502.16818
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter | 3/4 in |
Stem Diameter | 11/32 in |
Stem Length | 7/8 in |
Compatible Make/Model/Year | GM Saturn 1999 - On, Chrysler Mini Vans 987 - On |
OEM-CHRYSLER | 6501301 |
OEM-GM | 21094146 |
OEM-GM | 21110201 |
Review(s)
2020-06-28
perfect fit
2020-06-24
the clips are as good as others. the material is a bit brittle and seems to only good for 1 or 2 times and the barbs are broken off. other than that the quality is good.
2020-06-06
resistant et bien pense
2020-05-13
To secure vehicle shields etc. this is a great product. Highly recommended.
2018-12-05
for regular use as needed for repairs to customer's vehicle. Good quality and recommended for anyone in need.