GM/CHRYS RET BLK FENDR/WHL/BMP
502.20888
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Wheel & Bumper Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 20 mm |
Panel Range | 3.0 - 5.8 mm |
Compatible Hole Size | 9.5 mm |
Compatible Make/Model/Year | GM 2004 - On, Jeep Wrangler 2000 - On |
OEM-CHRYSLER | 6508712AA |
OEM-GM | 11561368 |
Review(s)
Product not yet rated.