GM REAR BUMP COVER PT RET
502.19615
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 20 9999 Pkg(s) Maximum Quantity:
Units/package: 20 9999 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Bumper Cover Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 21 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | GM C&K Trucks 1999 - On |
OEM-GM | 15153415 |
Review(s)
Product not yet rated.