HDLIGHT GRILL RETAIN CLIP RAM
502.18248
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Grille Retaining Cup |
Material | Nylon |
Colour | Black |
Head Diameter | 11 mm |
Compatible Hole Size | 3 mm |
Compatible Make/Model/Year | Dodge Ram 1994 - On |
OEM-CHRYSLER | 55055098 |
Review(s)
Product not yet rated.