HOOD INSUL&FENDR SHLD RET CHRY
502.17004
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation & Fender Shield Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter | 1-5/16 in |
Stem Diameter | 3/8 in |
Stem Length | 3/4 in |
Compatible Make/Model/Year | Chrysler 1985 - On |
OEM-CHRYSLER | 4341060 |
Review(s)
Product not yet rated.