LIC PLT BRAKT RETAINR 1" 1/2"H
502.18268
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Lower Sill Moulding Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Stem Length | 1-5/8 in |
Shoulder Length | 9/64 in |
Compatible Hole Size | 1/2 in |
Compatible Make/Model/Year | GM Truck 1994 - On |
OEM-GM | 15959832 |
Review(s)
Product not yet rated.