Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NISS PT 6MM HOLE

500.16783 - UNSPSC 31163211
NISS PT 6MM HOLE NISS PT 6MM HOLE
NISS PT 6MM HOLE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Push Type Retainer
Material Nylon
Colour Black
Head Diameter 12 mm
Stem Length 8 mm
Compatible Hole Size 6 mm
OEM-NISSAN 6682401G00
EAN 4061975336330

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.