SCREW TYPE RIVET W/SHOULDER
502.896652
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 21 mm |
Stem Length | 25 mm |
Panel Range | 3 mm |
Compatible Hole Size | 12 mm |
Compatible Make/Model/Year | GM APV Vans 1990 - On |
EAN | 4052713992048 |
Review(s)
Product not yet rated.