Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

TAIL LIGHT RET 21MM 9.5MM HOLE CARAVAN/T&COUNTRY

502.20457 - UNSPSC 31163211
TAIL LIGHT RET 21MM 9.5MM HOLE CARAVAN/T&COUNTRY TAIL LIGHT RET 21MM 9.5MM HOLE CARAVAN/T&COUNTRY
TAIL LIGHT RET 21MM 9.5MM HOLE CARAVAN/T&COUNTRY

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Tail Light Housing Push-Type Retainer
Material Nylon
Colour Black
Large Head Diameter 21 mm
Stem Length 23 mm
Compatible Hole Size 9.5 mm
Compatible Make/Model/Year Chrysler Caravan, Town & Country and Voyager Mini Vans
OEM-CHRYSLER 4857345AA
EAN 4061975313980

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.