TRIM PANEL RETAINER CHRYS BLK
502.19837
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter | 3/4 in |
Stem Diameter | 11/32 in |
Stem Length | 13/16 in |
Review(s)
2020-12-08
Aucun commentaire