Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FIAT OEM

500.025205 - UNSPSC 31163211
FIAT  OEM FIAT  OEM
FIAT  OEM

Delivery

In stock for delivery.
0 Review(s)

47.54 Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 9999 Pkg(s) Min order quantity: 2 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Push-Type Retainer
Material Nylon
Colour Black
Head Diameter 16 mm
Stem Length 8 mm
EAN 4047376890473

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.