BALL JOINT SHIM 1/8" THICK
502.5077
- UNSPSC 31162815
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Caster and Camber and Ball Joints |
Material | Steel |
Length | 1-1/8 in |
Width | 1-1/8 in |
Slot | 1/2 in |
Thickness | 1/8 in |
Finish | Zinc |
Review(s)
Product not yet rated.