BLT HEX+W 8.8 M6-1.0x22.5mm MC YZ/ZN
275.110
- UNSPSC 31161620
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Yellow Zinc Dichromate Hex Head Sems Bolt with Dog Point - Class 9.8 |
Material | Steel |
Length | 22.5 mm |
Finish | Clear or Yellow Zinc |
Class | 9.8 |
Head Type | Hex Captive Washer |
Thread Diameter | M6 |
Pitch | 1.00 mm |
Washer Diameter | 19 mm |
Hex Size | 8 mm |
OEM-FORD | N606676S36 |
Review(s)
Product not yet rated.