BUMP COVER RET F150-250 TRUCK
502.19607
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Cover Push-Type Retainer |
Material | Nylon |
Colour | Natural |
Head Diameter | 16 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Ford F150 & F250 Trucks 1999 - On |
Stem Length | 12 mm |
OEM-FORD | XL3Z17E971AA |
Review(s)
Product not yet rated.