DELFCTR GROM GMC & K TRUCK 99
502.19614
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Air deflector Grommet |
Material | Nylon |
Colour | Black |
Head Diameter | 28 mm |
Compatible Hole Size | 13 mm |
Compatible Make/Model/Year | C&K Trucks 1999 - On |
OEM-GM | 15733970 |
EAN | 4061975337962 |
Review(s)
Product not yet rated.