FENDR FLARE RETAIN FORD
502.20624
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Flare Retainer |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford Expedition & Navigator 2003 - On |
Bottom Head Diameter | 18 mm |
Stem Diameter | 7.5 mm |
Stem Length | 33 mm |
OEM-FORD | W709002SAA |
Review(s)
Product not yet rated.