FORD ALUM RIVET FASCIA/BUMPER
502.14127
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia Bumper Rivet |
Material | Aluminum |
Colour | Black |
Diameter | 3/16 in |
Compatible Make/Model/Year | Ford 1982 - On |
Flange Diameter | 9/16 in |
Panel Range | 3/8 - 1/2 in |
Mandrel Material | Aluminum |
OEM-FORD | 388664S100 |
Review(s)
Product not yet rated.