FORD/CHRY PT RET.59HEAD 1/4HOL
502.14992
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 19/32 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Ford & Chrysler 1987 - On |
Stem Length | 29/32 in |
OEM-CHRYSLER | 6502871 |
OEM-FORD | N803946S |
OEM-FORD | W706350S300 |
Review(s)
Product not yet rated.