FORD DOOR WEATHERSTRIP RET
502.8853
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headliner Retainer |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | Ford 1997 - On |
Bottom Head Diameter | 3/16x1/2 in |
Stem Diameter | 3/16 in |
Stem Length | 5/8 in |
OEM-CHRYSLER | 6003220 |
OEM-FORD | C5AB6220586A |
EAN | 4065233002272 |
Review(s)
Product not yet rated.