FORD ENGINE MOUNT HEAT SHD RET
502.14757
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Engine Mount Heat Shield Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1/2 in |
Compatible Make/Model/Year | Ford Taurus & Sable 1986 - On |
Stem Diameter | 1/4 in |
OEM-FORD | N804448 |
Review(s)
Product not yet rated.