FORD F150 WEATHERSTRIP RET
502.19850
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | Natural |
Compatible Make/Model/Year | Ford F150 1999 - On |
Bottom Head Diameter | 5x15 mm |
Stem Diameter | 5 mm |
Stem Length | 8 mm |
OEM-FORD | N806340S |
Review(s)
2021-02-02
OTHER SHOPS, AS GOOD AS OEM