FORD FASCIA/TRIM GRILLE RET
502.14953
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia Trim & Grille Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15/32x15/32 mm |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Ford Aerostar, Escort & Lynx 1985 - On, GM 1994 - On |
OEM-FORD | N803494S |
OEM-GM | 15679091 |
Review(s)
Product not yet rated.