FORD FOCUS PT RET 6MM HOLE
502.20191
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 16 mm |
Compatible Hole Size | 6 mm |
Compatible Make/Model/Year | Ford Focus 2000 - On |
Stem Length | 18 mm |
OEM-FORD | YS4Z16K262AA |
Review(s)
2021-02-02
Works better than the factory plugs