Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FORD HEADLINER RET EXPDITION/ NAVIG 03+ TAN

502.20625 - UNSPSC 31163211
FORD HEADLINER RET EXPDITION/ NAVIG 03+ TAN FORD HEADLINER RET EXPDITION/ NAVIG 03+ TAN
FORD HEADLINER RET EXPDITION/ NAVIG 03+ TAN
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Headliner Retainer
Material Nylon
Colour Tan
Head Diameter 25 mm
Compatible Hole Size 6.3 mm
Compatible Make/Model/Year 1997 - On
Stem Length 29 mm
OEM-FORD XW7Z6302354AAB

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.