FORD HOOD INSUL RETAINER
502.16863
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford Bronco, Explorer & Ranger 1988 - On |
Bottom Head Diameter | 1-3/4 in |
Stem Diameter | 5/16 in |
Stem Length | 29/32 in |
OEM-FORD | N803613S |
EAN | 4061975303004 |
Review(s)
Product not yet rated.