FORD HOOD INSULATOR RETAINER
502.14163
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 9999 Pkg(s) Maximum Quantity: 3 Pkg(s) Min order quantity:
Units/package: 100 9999 Pkg(s) Maximum Quantity: 3 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Compatible Make/Model/Year | Ford 1980 - On |
Stem Diameter | 9/32 in |
Stem Length | 1-1/16 in |
OEM-FORD | 388908S |
Review(s)
Product not yet rated.