FORD INTER TRIM PANEL RET
502.11797
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Interior Trim Panel |
Material | Nylon |
Colour | White |
Compatible Make/Model/Year | Ford 1977 - On |
Top Head Diameter | 1/2 in |
Bottom Head Diameter | 3/4 in |
Stem Diameter | 11/32 in |
Stem Length | 9/16 in |
OEM-FORD | 387477S |
Review(s)
Product not yet rated.