FORD M6X22MM HEX HEAD SEMS
502.12160
- UNSPSC 31161626
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems® w/ Dog Point Class 9.8 |
Material | Steel |
Length | 22 mm |
Finish | Phosphate |
Class | 9.8 |
Head Type | Hex Captive Washer |
Thread Diameter | M6 |
Pitch | 1.0 mm |
Washer Diameter | 19 mm |
Hex Size | 8 mm |
OEM-FORD | N606676S100 |
OEM-FORD | N606676S2 |
Review(s)
Product not yet rated.