Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FORD/MAZDA HOOD INSUL RETAINER 20MM STEM 9MM BLACK

502.14709 - UNSPSC 31163211
FORD/MAZDA HOOD INSUL RETAINER 20MM STEM 9MM BLACK FORD/MAZDA HOOD INSUL RETAINER 20MM STEM 9MM BLACK
FORD/MAZDA HOOD INSUL RETAINER 20MM STEM 9MM BLACK

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hood Insulation Retainer
Material Nylon
Colour Black
Head Diameter 20 mm
Compatible Make/Model/Year Ford Probe & Mazda
Stem Diameter 5.5 mm
Stem Length 9 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.