FORD METRIC PAN HD TX SEMS B
502.14947
- UNSPSC 31161626
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Internal Torx Drive Sems® Truck Mirror Mounting Bracket Bolt |
Material | Steel |
Head Diameter | 14 0 |
Length | 26 mm |
Finish | Chrome |
Drive Type | Phillips |
Thread Diameter | M6 |
Pitch | 1.0 mm |
Washer Diameter | 13 mm |
Review(s)
Product not yet rated.