FORD MOULDING CLIP WITH SEALER
502.21668
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip With Sealer |
Material | Nylon |
Colour | White |
Compatible Make/Model/Year | Escape 2013 - On |
Top Head Diameter | 12 x 20 mm |
Bottom Head Diameter | 15 x 20 mm |
Stem Length | 15 mm |
Review(s)
Product not yet rated.