FORD NYL.NUT #8 OR#10 SCR SIZE
502.9862
- UNSPSC 31161730
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Door, Grille & Mirror Nut |
Material | Nylon |
Colour | White |
Compatible Hole Size | 1/4 in |
Compatible Screw Size | #8 or #10 |
OEM-FORD | 379830S |
EAN | 4061975340122 |
Review(s)
Product not yet rated.