FORD NYLON NUT #8 (4.22MM) 6MM SQ HOLE WHITE*
502.20245
- UNSPSC 31161730
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Nylon Nut |
Material | Nylon |
Colour | Natural |
Compatible Hole Size | 6 mm |
Head Size | 10mm x 10mm |
Compatible Make/Model/Year | Ford 1999 - On |
Compatible Screw Size | #8 |
OEM-FORD | N806334S |
OEM-FORD | W707157S300 |
Review(s)
Product not yet rated.