FORD PHIL WSH/HEAD WHEEL OPEN MLD SCREW 8X3/8
502.10642
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Oval Head Washer, Wheel Opening Mouldings |
Material | Steel |
Length | 3/8 in |
Finish | Zinc |
Head Type | Oval |
Drive Type | Phillips |
Thread Diameter | #8 |
Washer Diameter | 3/8 in |
OEM-FORD | 381671S |
EAN | 4061975301864 |
Review(s)
Product not yet rated.