FORD RIVET N804583S
502.15187
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 4 mm |
Panel Range | 6 - 10.5 mm |
OEM-FORD | N804583S |
Review(s)
Product not yet rated.