FORD SPLASH SHD RET 1/4 HOLE
502.14020
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Splash Shield & Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Compatible Hole Size | 1/4 in |
OEM-CHRYSLER | 55176248 |
OEM-FORD | N802781S |
OEM-GM | 14093088 |
Review(s)
Product not yet rated.