FORD SPLIT RIVET 1/4 D 3/64-1/4GRIP 9/16 FL ALUM
502.19516
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Split-Type Rivet |
Material | Aluminum |
Colour | Black |
Diameter | 1/4 in |
Compatible Make/Model/Year | Ford Taurus 1996 -On |
Flange Diameter | 9/16 in |
Panel Range | 3/64 - 1/4 in |
Mandrel Material | Steel |
OEM-FORD | N804851S100 |
Review(s)
Product not yet rated.