FORD TAURUS TRIM PANEL RETAIN
502.20190
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Caramel & Natural |
Head Diameter | 13 mm |
Compatible Make/Model/Year | Ford Taurus & Sable 2000 - On |
Bottom Head Diameter | 20 mm |
Stem Diameter | 8.5 mm |
Stem Length | 16 mm |
OEM-FORD | W708621S300 |
EAN | 4061975338150 |
Review(s)
Product not yet rated.