FORD TRIM PAN RET 18MM6.3MM HOLE BLACK & RUBBER
502.20545
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Push-Type Retainer |
Material | Nylon & Santoprene Rubber |
Colour | Black |
Head Diameter | 18 mm |
Compatible Hole Size | 6.3 mm |
Compatible Make/Model/Year | Ford Expedition & Navigator 1997 - On |
Stem Length | 18 mm |
OEM-FORD | N811283S |
EAN | 4061975318442 |
Review(s)
Product not yet rated.