FORD TRIM PAN RET/CHRY TRU LID
502.17612
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford Explorer 1993 - On |
Bottom Head Diameter | 5/8 in |
Stem Diameter | 3/8 in |
Stem Length | 3/4 in |
OEM-CHRYSLER | 6504043 |
OEM-FORD | N807721S |
EAN | 4062856161119 |
Review(s)
2020-06-11
I restore old cars and build sports cars , I use these for panels for doors and trunks , the quality is very high . great service , fast shipping . thanks . Armin.