FORD TRIM PANEL PUSH RET 11/16 HD 1/4 HOLE BLACK
502.18893
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Compatible Hole Size | 1/4 in |
Stem Length | 1/2 in |
OEM-FORD | N806322S |
Review(s)
Product not yet rated.