FORD TRIM PANEL RETAINER
502.12909
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Compatible Make/Model/Year | Ford 1980 - On |
Stem Diameter | 9/32 in |
Stem Length | 1-1/16 in |
OEM-FORD | 388930S |
Review(s)
Product not yet rated.