FORD U TYPE SPECIAL NUT #8 SCREW GREEN
502.14526
- UNSPSC 31161706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | “U" Type Special Nuts |
Material | Steel |
Length | 51/64 in |
Panel Range | 1/16 - 5/32 in |
Width | 17/32 in |
Center Of Hole To Edge | 5/16 in |
Finish | Green Phosphate |
Thread Diameter | #8 |
OEM-FORD | N802538S100 |
Review(s)
Product not yet rated.