FORD WEATHERSTRIP RETAINER
502.17339
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Lincoln 1989 - On |
Bottom Head Diameter | 5x15 mm |
Stem Diameter | 4 mm |
Stem Length | 12 mm |
OEM-FORD | N806289S |
Review(s)
Product not yet rated.