FORD WINDSTAR WEATHERSTRIP RET
502.19678
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | White |
Head Diameter | 5-15 mm |
Compatible Make/Model/Year | Ford Windstar 1995 - On |
Stem Diameter | 6 mm |
Stem Length | 10 mm |
Review(s)
Product not yet rated.