Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM/FORD FOLDO NUT M8-1.25

502.11630 - UNSPSC 31161725
GM/FORD FOLDO NUT M8-1.25 GM/FORD FOLDO NUT M8-1.25
GM/FORD FOLDO NUT M8-1.25

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Extruded “U" Nuts
Material Steel
Panel Range 0.80 - 4.50 mm
Center Of Hole To Edge 20 mm
Finish Phosphate
Thread Diameter M8
OEM-FORD N623343S100
OEM-FORD N623343S2
OEM-GM 11500661
OEM-GM 11503317
OEM-GM 11516150
OEM-GM 12337966

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.